Shop All Tapered Roller Bearings
A&S
Tapered Roller, 3.6875inBore, 1.1406inW
Mfr # 42368
Zoro # G2072257
original price:
$108.99
9% off
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.6875
- Cage Material Steel
- Bore (mm) 93.662499999999994
- Agency Compliance ABMA
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 42368
- Zoro # G2072257
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.6875 |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Bore (mm) | 93.662499999999994 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Type | Inch Series |
Description
Tapered Roller,3.6875inBore,1.1406inW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5678)
- PIX PIX, A126, V-Belt 1/2 X 128 (A126)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 8 in Stroke, Round Body Double Acting (NCDMC106-0800)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 36.6 in L Outside, 11/32 in THK (AX34)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- TIMKEN TIM-23256, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 23256 (23256)
- BOWER Tapered Roller Bearing Cone - 2.5 In Id X 1.625 In W (639)
- A&S Tapered Roller Bearings