Shop All Tapered Roller Bearings
A&S
Tapered Roller, 3.2813inBore, 4.9375inOD
Mfr # 27690/27620
Zoro # G2073237
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.281
- Bore (mm) 83.345020000000005
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
- Type Inch Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 27690/27620
- Zoro # G2073237
- UPC # 04547359290042
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.281 |
Details
Item | Tapered Roller Bearing Set |
Bore (mm) | 83.345020000000005 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Type | Inch Series |
Cage Material | Steel |
Agency Compliance | ABMA |
Description
Tapered Roller,3.2813inBore,4.9375inOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20MOR HOLLOW HEX PLUG (6408-HHP-20)
- CAMOZZI Coupling NPTF Female-NPTF Female, 1/4" NPT (2543 04-04)
- HYFLOW High Flow Sectional Control Valve Bolt Kit 2 Spool, 40 Gpm, 223041 (223041)
- MILTON Brass Hose Ferrule, 9/16" OD, PK10 (1654-3)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #482 (482)
- NSK NSK HR30206J, Tapered Roller Metric Type (HR30206J)
- A&S Roller Bearings