Shop All Tapered Roller Bearings
A&S
Tapered Roller, 3.1875inBore, 5.909inOD
Mfr # 740/742
Zoro # G2071679
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.1875
- Bore (mm) 80.962500000000006
- Lubrication Light Oil Preservative
- Agency Compliance ABMA
- Type Inch Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 740/742
- Zoro # G2071679
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.1875 |
Details
Item | Tapered Roller Bearing Set |
Bore (mm) | 80.962500000000006 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Type | Inch Series |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller,3.1875inBore,5.909inOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Static Discharge Reel Assfty (G 3050 N)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/4"-14 Thread Size, H Series (BVHN12-12F)
- PARKER 1'' DOUBLE BOLT CLAMP (88DB-16)
- TRU-FLATE AIR COUPLER I/M 3/8""FNPT (13537)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- TIMKEN TIM-L44610, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, L44610 (L44610)
- TIMKEN TIM-L45410, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, L45410 (L45410)
- A&S Tapered Roller Bearings