Shop All Tapered Roller Bearings
A&S
Tapered Roller, 30mm Bore, 72mm OD
Mfr # 303 06 F
Zoro # G2073097
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.18
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
- Bore (mm) 30
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 303 06 F
- Zoro # G2073097
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.18 |
Details
Item | Tapered Roller Bearing Cup |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 30 |
Cage Material | Steel |
Agency Compliance | ABMA |
Description
Tapered Roller Bearing Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 40X55X8-R2LS32-S (40X55X8-R2LS32-S)
- FESTO Mounting Bracket MS9-WPB (MS9-WPB)
- CONRADER Pilot Valve, 3/8in. NPT, 2-1/4in. L, Brass (RCL-S-HU-115-130)
- DYNAQUIP CONTROLS 3" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S2AAJDA105A)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM806649)
- TIMKEN TRB Multi-Bearing Kit <4 OD, SET20-2 (SET20-2)
- A&S Tapered Roller Bearings