Shop All Tapered Roller Bearings
A&S
Tapered Roller, 3.0625in.Bore, 4.7812in.OD
Mfr # 34306/34478
Zoro # G2072835
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.0625
- Bore (mm) 77.787499999999994
- Lubrication Light Oil Preservative
- Cage Material Steel
- Type Inch Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 34306/34478
- Zoro # G2072835
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.0625 |
Details
Item | Tapered Roller Bearing Set |
Bore (mm) | 77.787499999999994 |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Type | Inch Series |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller,3.0625in.Bore,4.7812in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING 2-3/4 In. x 5/8 In. Single Groove Pulley (275A6)
- LUBRIPLATE Light Viscosity Fluid For Air Tools And Lift Cylinders (L0713-060)
- LDI INDUSTRIES Valve, Needle (N102-02)
- GATES Poly Chain GT2 Sprockets, 8MX-112S-36 (8MX-112S-36)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- KOYO Large Taper 4-6'' 101.7-152.4 (29590)
- TIMKEN TIM-18620, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18620 (18620)
- A&S Tapered Roller Bearings