Shop All Tapered Roller Bearings
A&S
Tapered Roller, 2.875in.Bore, 4.625in.OD
Mfr # 33287/33462
Zoro # G2072975
original price:
$80.15
9% off
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.875
- Cage Material Steel
- Lubrication Light Oil Preservative
- Agency Compliance ABMA
- Bore (mm) 73.025000000000006
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 33287/33462
- Zoro # G2072975
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.875 |
Details
Item | Tapered Roller Bearing Set |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Bore (mm) | 73.025000000000006 |
Temp. Range (F) | -20 to 250 |
Type | Inch Series |
Description
Tapered Roller, 2.875in.Bore,4.625in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER ZX-2903-0871-00 direct interchange for ATLAS COPCO-2903-0871-00 (ZX-2903-0871-00)
- COXREELS Swivel NITRILE replacement o-ring kit (450-SEALKIT)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 42CZ Frame, 1,725 Nameplate RPM (1K059)
- TRITAN Thrust Washer, dia. 1.000in, 0.03in. Thick (TRA1625)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- NSK Tapered Roller Metric Type, #HR30205J (HR30205J)
- NTN Taper Roller Bearing Cup, 5 5/8in Bore (37625)
- A&S Roller Bearings