Shop All Tapered Roller Bearings
A&S
Tapered Roller, 2.8125in.Bore, 4.625in.OD
Mfr # 33281/33462
Zoro # G2072990
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.8125
- Agency Compliance ABMA
- Type Inch Series
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 33281/33462
- Zoro # G2072990
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.8125 |
Details
Item | Tapered Roller Bearing Cup |
Agency Compliance | ABMA |
Type | Inch Series |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Bore (mm) | 71.4375 |
Description
Tapered Roller Bearing Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, K-1 Attachment (80-2K1CL)
- LEESON AC Gearmotor, TEFC, 9RPM, 115V AC (M1125127.00)
- SPEEDAIRE Guide Roller Set (42PC61)
- NATIONAL Small Bore Metric Seals, 80X100X10-R2LS32-S (80X100X10-R2LS32-S)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- TIMKEN TIM-HM801310, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, HM801310 (HM801310)
- TIMKEN TIM 26822#3, Tapered Roller Bearing 4 Od, Trb Single Cup Precision 4 Od (26822#3)
- A&S Tapered Roller Bearings