Shop All Tapered Roller Bearings
A&S
Tapered Roller, 2.375inBore, 4.4375inOD
Mfr # 3980/3920
Zoro # G2072360
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.375
- Type Inch Series
- Bore (mm) 60.324999999999996
- Cage Material Steel
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&S
- MFR # 3980/3920
- Zoro # G2072360
- UPC # 04547359298543
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.375 |
Details
Item | Tapered Roller Bearing Set |
Type | Inch Series |
Bore (mm) | 60.324999999999996 |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Description
Tapered Roller,2.375inBore,4.4375inOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Sealing Ring O-1/2 (O-1/2)
- LEGACY Z-SWIVEL F/GREASE CONTROL GUNS 360 DEG (LMLCZ)
- TSUBAKI Sprocket , 50 Chain Size, 24 # of Teeth (50BTL24)
- ALL TOOL DEPOT 3/4" NPT HEAVY DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (MANUAL DRAIN) (C706N)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM104911)
- TIMKEN TIM-07196, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 07196 (07196)
- A&S Tapered Roller Bearings