Shop All Tapered Roller Bearings
A&S
Tapered Roller, 22mm Bore, 44mm OD
Mfr # 320/22 XF
Zoro # G2073079
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.87
- Agency Compliance ABMA
- Bore (mm) 22
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 320/22 XF
- Zoro # G2073079
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.87 |
Details
Item | Tapered Roller Bearing |
Agency Compliance | ABMA |
Bore (mm) | 22 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Description
Tapered Roller, 22mm Bore, 44mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDAR Kdar 33005 Hose Clamp - Size 16 0.81 - 1.5 in. Stainless Steel - Pack of 10 (33005)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 90" (A90)
- JET-LUBE Food Grade Silicone Lubrcnt, Aerosol, 12oz (50641)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 20mm (L07520MM)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- NTN Tapered Roller Bearing Assy., 4T-32013X (32013X)
- TIMKEN TRB Single Cone <4 OD, A6062-2 (A6062-2)
- A&S Roller Bearings