Shop All Tapered Roller Bearings
A&S
Tapered Roller, 2.0625in.Bore, 3.6718in.OD
Mfr # 3767/3720
Zoro # G2072668
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.0625
- Agency Compliance ABMA
- Bore (mm) 52.387499999999996
- Lubrication Light Oil Preservative
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&S
- MFR # 3767/3720
- Zoro # G2072668
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.0625 |
Details
Item | Tapered Roller Bearing Set |
Agency Compliance | ABMA |
Bore (mm) | 52.387499999999996 |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Type | Inch Series |
Description
Tapered Roller,2.0625in.Bore,3.6718in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 8.40" OD (804C)
- OIL SAFE Stretch Ext Hose, w/0.5 In Out, HDPE/PVC (102020)
- PT COUPLING 1-1/2" Id Punch-Lok Clamps, 5/8" Wide, 100PK (P100600)
- MIDLAND METAL TBolt Hose Clamp, Spring Loaded, 60 Nominal, 275 to 306 ID, 0025 Thickness, 34 Width, 300 S (844275)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- NSK NSK-LM12710, Tapered Inch Roller Bearing, LM12710 (LM12710)
- TIMKEN TIM-420, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 420 (420)
- A&S Roller Bearings