Shop All Tapered Roller Bearings
A&S
Tapered Roller, 1.875in.Bore, 3.8125in.OD
Mfr # 386 A/382 A
Zoro # G2072555
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.875
- Agency Compliance ABMA
- Bore (mm) 47.625
- Lubrication Light Oil Preservative
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 386 A/382 A
- Zoro # G2072555
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.875 |
Details
Item | Tapered Roller Bearing Set |
Agency Compliance | ABMA |
Bore (mm) | 47.625 |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Type | Inch Series |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller,1.875in.Bore,3.8125in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Variable Frequency Drive, 3 HP, 480VAC (13E640)
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/2In 29.38In, 100A72 (100A72)
- MARATHON Motor X509, 2,1140, OPEN, 56Y, 3/60/230/460 (X509)
- K TOOL INTL Filter-Regulator Combo Standard 1/2 Npt (FRC159334-S/G)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- NTN NTN JHM318448, Tapered Roller Bearing Cone 90 Mm Id X 44 Mm W (JHM318448)
- BOWER Tapered Roller Bearing Cone - 4 In Id X 1.4219 In W (52400)
- A&S Tapered Roller Bearings