Shop All Tapered Roller Bearings
A&S
Tapered Roller, 1.8125in.Bore, 3.3465in.OD
Mfr # 359 A/354 X
Zoro # G2072771
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.8125
- Agency Compliance ABMA
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
- Bore (mm) 46.037500000000001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&S
- MFR # 359 A/354 X
- Zoro # G2072771
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.8125 |
Details
Item | Tapered Roller Bearing Set |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 46.037500000000001 |
Cage Material | Steel |
Type | Inch Series |
Description
Tapered Roller,1.8125in.Bore,3.3465in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC SHUTTLE VALVE 1/4 (SV20-2T)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 48 Frame (5KC36LN26X)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 440V, Round (6FLT6)
- DAYTON AC/DC Gearmotor, 55 rpm, 115V, Open Vented (1LPZ5)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- BOWER Tapered Roller Bearing Cone - 1.0625 In Id X 0.6875 In W (15580)
- NTN NTN 31597, Tapered Roller Bearing Cone 14375 In Id X 1125 In W (31597)
- A&S Roller Bearings