Shop All Tapered Roller Bearings
A&S
Tapered Roller, 1.8125in.Bore, 0.6875in.W
Mfr # 18690
Zoro # G2073569
original price:
$31.75
9% off
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.8125
- Agency Compliance ABMA
- Temp. Range (F) -20 to 250
- Type Inch Series
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 18690
- Zoro # G2073569
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.8125 |
Details
Item | Tapered Roller Bearing Cone |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Bore (mm) | 46.037500000000001 |
Cage Material | Steel |
Description
Tapered Roller,1.8125in.Bore,0.6875in.W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG .7518ES3E56CFL-S C-Face TEFC, 3/4 hp, 208 to 230/460 V, 60 Hz, 56C, 1800 rpm, Footless (.7518ES3E56CFL-S)
- PRIMEFIT 3/8" x 3/8" Poly Hose Splicer, 10PCS (HF38PU38PU-B10-P)
- SKF Cylindrical Roller Bearings (NU224)
- PARKER Service Kit, 3 Way, B Series (PS2971CP)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- NTN NTN HM89443, Tapered Roller Bearing Cone 13125 In Id X 1125 In W (HM89443)
- TIMKEN TRB Single Assembly <4 OD, LM11900LA-902A1 (LM11900LA-902A1)
- A&S Roller Bearings