Shop All Tapered Roller Bearings
A&S
Tapered Roller, 1.7812inBore, 3.0625inOD
Mfr # LM 603049/LM 603012
Zoro # G2070881
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.7812
- Type Inch Series
- Lubrication Light Oil Preservative
- Bore (mm) 45.24248
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # LM 603049/LM 603012
- Zoro # G2070881
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.7812 |
Details
Item | Tapered Roller Bearing Cup |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Bore (mm) | 45.24248 |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Description
Tapered Roller Bearing Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 2.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE35)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth (40BS13H X 1)
- CARLISLE RBP90-2 Super Vee-Band (RBP90-2)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TX3D10, Return Line, 10 micron, Inside-Out (MF0063398)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cone 4-8 OD (48385)
- TRITAN Tapered Roller Bearing Set, 1.25-in. Bore Dia., 2.6875-in. Outside Dia., 0.875-in. Width (02475/02420)
- A&S Roller Bearings