Shop All Tapered Roller Bearings
A&S
Tapered Roller, 1.771in.Bore, 3.6718in.OD
Mfr # 3776/3720
Zoro # G2072659
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.771
- Cage Material Steel
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
- Bore (mm) 44.983400000000003
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 3776/3720
- Zoro # G2072659
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.771 |
Details
Item | Tapered Roller Bearing Set |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Bore (mm) | 44.983400000000003 |
Agency Compliance | ABMA |
Type | Inch Series |
Description
Tapered Roller, 1.771in.Bore,3.6718in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY HOSE SPLICER 3/8 FLEXILLA REUSABLE (LMRP901375)
- DAYTON 3L240 V-Belt, 24" Outside Length, 3/8" Top Width, 1 Ribs (3L240)
- TOMPKINS Hydraulic Fitting-Steel08MP-08MP HEX NIPPLE (5404-08-08)
- CAMOZZI #P6520 04-02, Male Elbow Swivel, 1/4" OD X 1/8" NPT (P6520 04-02)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- BOWER Tapered Roller Bearing Cone - 3.8125 In Id X 1.1406 In W (42381)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89443)
- A&S Tapered Roller Bearings