Shop All Tapered Roller Bearings
A&S
Tapered Roller, 1.75in.Bore, 3.4375in.OD
Mfr # 3578/3525
Zoro # G2072780
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.75
- Agency Compliance ABMA
- Type Inch Series
- Cage Material Steel
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 3578/3525
- Zoro # G2072780
- UPC # 00600649950850
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.75 |
Details
Item | Tapered Roller Bearing Set |
Agency Compliance | ABMA |
Type | Inch Series |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Bore (mm) | 44.45 |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller,1.75in.Bore,3.4375in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1-1/2" ID x 25 ft Discharge & Suction Hose BK/GN (GH150-25CE-G)
- EMAX Food Grade Oil, Airbase, 1 gal. (OIL001)
- EATON AEROQUIP Fitting, Straight, 5/8 Hose, 1 1/16-12 JIC (4411-12S)
- PREVOST Hose Reel, 5/16" Hose Dia., 40 ft. Length, 175 psi (DRF 0812IS)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- NTN Tapered Roller Unit Bearing (4T-CR1-0868)
- TIMKEN TIM-383, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 383 (383)
- A&S Tapered Roller Bearings