Shop All Tapered Roller Bearings
A&S
Tapered Roller, 1.75in.Bore, 3.3125in.OD
Mfr # 3578/3520
Zoro # G2072799
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.75
- Lubrication Light Oil Preservative
- Agency Compliance ABMA
- Type Inch Series
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&S
- MFR # 3578/3520
- Zoro # G2072799
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.75 |
Details
Item | Tapered Roller Bearing Cup |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Type | Inch Series |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 44.45 |
Cage Material | Steel |
Description
Tapered Roller, 1.75in.Bore,3.3125in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 2" Bore (NP-32)
- DEUBLIN Union, M35 x 1.5 RH Rotor (250-094-014)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/8" (WE4H118)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 69" ) 10" x6" x1.5" (A-A67K)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- NTN NTN 07210X, Tapered Roller Bearing Cup Single Cup 2 In Od X 05 In W Case Carburized Steel (07210X)
- TIMKEN TIM-28138, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 28138 (28138)
- A&S Roller Bearings