Shop All Tapered Roller Bearings
A&S
Tapered Roller, 1.75in. Bore, 0.9376in.W
Mfr # 25581/25520
Zoro # G2073340
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.75
- Type Inch Series
- Lubrication Light Oil Preservative
- Cage Material Steel
- Bore (mm) 44.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 25581/25520
- Zoro # G2073340
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.75 |
Details
Item | Tapered Roller Bearing Set |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Bore (mm) | 44.45 |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller, 1.75in. Bore,0.9376in.W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 225.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K329)
- THRIVE Waylube 11220 ISO 220 5 Gal Pail (405399)
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (1.50DPSR02.00)
- CONRADER Throttle Control, Honda Engine 11-13 HP (TCSP-H-1113-B)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Metric Assembly <4 Od (32209)
- TIMKEN TRB Multi-Bearing Kit <4 OD, L44649-99401 (L44649-99401)
- A&S Roller Bearings