Shop All Tapered Roller Bearings
A&S
Tapered Roller, 1.625inBore, 0.9063inW
Mfr # 24781
Zoro # G2073480
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.625
- Lubrication Light Oil Preservative
- Agency Compliance ABMA
- Cage Material Steel
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 24781
- Zoro # G2073480
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.625 |
Details
Item | Tapered Roller Bearing Cone |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Type | Inch Series |
Bore (mm) | 41.274999999999999 |
Description
Tapered Roller,1.625inBore,0.9063inW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USDI ZnBearing, 5/8"ID, 1-1/2"OD, 1.606", Flng OD (WF4048-2RS)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose BK (20023435)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 182/4T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736OT3E184T-S)
- MARADYNE FLUID POWER GROUP Dual Head, 100 Sries, SAE, 1-1/2"-16 (100059A1)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- TIMKEN TIM-42688, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 42688 (42688)
- BOWER Tapered Roller Bearing Cone - 0.625 In Id X 0.5625 In W (11590)
- A&S Roller Bearings