Shop All Tapered Roller Bearings
A&S
Tapered Roller, 1.5in. Bore, 3.1562in.OD
Mfr # 3381/3320
Zoro # G2072939
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5
- Lubrication Light Oil Preservative
- Type Inch Series
- Cage Material Steel
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&S
- MFR # 3381/3320
- Zoro # G2072939
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.5 |
Details
Item | Tapered Roller Bearing Set |
Lubrication | Light Oil Preservative |
Type | Inch Series |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Bore (mm) | 38.1 |
Description
Tapered Roller,1.5in. Bore,3.1562in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 2 Micron, 100 GPM, 150 PSI (932677Q)
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX670)
- ENERPAC RC25K51, RC25 TON STANDARD REPAIR KIT, RC251, RC252 AND RC2 (RC25K51)
- MOBIL Mobil Vactra No. 1, Way Oil, 5 gal., ISO 32 (100705)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- NTN Tapered Roller Bearing Assy., 30 mm (33112U)
- NTN Tapered Roller Bearing Assy., 4T-30207 (30207)
- A&S Tapered Roller Bearings