Shop All Tapered Roller Bearings
A&S
Tapered Roller, 1.5in. Bore, 3.125in.OD
Mfr # 3490/3420
Zoro # G2072817
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5
- Cage Material Steel
- Agency Compliance ABMA
- Bore (mm) 38.1
- Type Inch Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 3490/3420
- Zoro # G2072817
- UPC # 04547359531282
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.5 |
Details
Item | Tapered Roller Bearing Set |
Cage Material | Steel |
Agency Compliance | ABMA |
Bore (mm) | 38.1 |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller, 1.5in. Bore, 3.125in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVEJOY U Joint, 1/4 In (D-2B)
- DAYTON Roller Chain, Riveted, 50 ANSI, 100 ft. (2YDX8)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932651Q, Pressure Line, 10 micron, Outside-In (MF0058712)
- NTN Eccentric Locking Collar (EL206-103 1-3/16)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (385A)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cup <4 Od (13830)
- A&S Roller Bearings