Shop All Tapered Roller Bearings
A&S
Tapered Roller, 1.375in.Bore, 2.6875in.OD
Mfr # 14585/14525
Zoro # G2073797
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.375
- Temp. Range (F) -20 to 250
- Type Inch Series
- Lubrication Light Oil Preservative
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 14585/14525
- Zoro # G2073797
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.375 |
Details
Item | Tapered Roller Bearing Set |
Temp. Range (F) | -20 to 250 |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Agency Compliance | ABMA |
Bore (mm) | 34.924999999999997 |
Description
Tapered Roller,1.375in.Bore,2.6875in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8 inch OD (33V800SK)
- FASCO HVAC Motor, 1/44 HP, 1550 rpm, 115V, 3.3 (D105)
- GAST Repair Kit-03/0523 Q-Unit Sp K478 (K478)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-3/4 (CB202614)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- TIMKEN TIM-HM88648, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM88648 (HM88648)
- TRITAN Tapered Roller Bearing Set, 1.5-in. Bore Dia., 2.5625-in. Outside Dia., 0.78-in. Width (LM29749/10)
- A&S Tapered Roller Bearings