Shop All Tapered Roller Bearings
A&S
Tapered Roller, 1.25in. Bore, 58mm OD
Mfr # 320/32 XF
Zoro # G2073060
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25
- Agency Compliance ABMA
- Cage Material Steel
- Bore (mm) 31.75
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 320/32 XF
- Zoro # G2073060
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.25 |
Details
Item | Tapered Roller Bearing |
Agency Compliance | ABMA |
Cage Material | Steel |
Bore (mm) | 31.75 |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Description
Tapered Roller, 1.25in. Bore, 58mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Pump Motor, Split Ph, 1/3 HP, 1725,115V, 48Y (5KH32FN5586X)
- NTN Tapered Roller Bearing Cones (25577)
- ZORO SELECT V-Belt Sheave, 2.7 lb, Cast Iron (AK64H)
- COIJALI Safety 5-in-1 Exhaust Coupler 1/4" Body, 1/4" FPT (150USE)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- NTN Tapered Roller Bearing Cones (759)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #17098 (17098)
- A&S Roller Bearings