Shop All Tapered Roller Bearings
A&S
Tapered Roller, 1.25in. Bore, 0.875in.W
Mfr # 02475
Zoro # G2074171
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.125
- Lubrication Light Oil Preservative
- Cage Material Steel
- Agency Compliance ABMA
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 02475
- Zoro # G2074171
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.125 |
Details
Item | Tapered Roller Bearing Cone |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 28.574999999999999 |
Type | Inch Series |
Description
Tapered Roller,1.25in. Bore,0.875in.W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, El (2061-12-12S)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212HS-10)
- A.R. NORTH AMERICA Valve Cap, 1/4" Tap (AR1941970)
- PBC LINEAR Pillow Block, 2.000 In Bore, 4.750 In L (PN32)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #L305649 (L305649)
- TIMKEN TIM-422, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 422 (422)
- A&S Tapered Roller Bearings