Shop All Tapered Roller Bearings
A&S
Tapered Roller, 1.1895in. Bore, 2.5in.OD
Mfr # 15118/15250 X
Zoro # G2073657
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.1895
- Type Inch Series
- Cage Material Steel
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 15118/15250 X
- Zoro # G2073657
- UPC # 00600649954889
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.1895 |
Details
Item | Tapered Roller Bearing Set |
Type | Inch Series |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 30.213299999999997 |
Agency Compliance | ABMA |
Description
Tapered Roller,1.1895in. Bore,2.5in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R380-6C3H)
- BANDO Banflex Combo, 2-5Ms710 (2-5MS710)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- EATON AEROQUIP Adpt, FNPT, 1/2-14x3/8-18, Coupling (2096-8-6S)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- TRITAN Tapered Roller Bearing Set, 2-in. Bore Dia., 3.5-in. Outside Dia., 0.875-in. Width (368A/362A)
- TIMKEN TIM-3781, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3781 (3781)
- A&S Tapered Roller Bearings