Shop All Tapered Roller Bearings
A&S
Tapered Roller, 1.125in.Bore, 2.875in.OD
Mfr # 02872/02820
Zoro # G2074156
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.125
- Temp. Range (F) -20 to 250
- Cage Material Steel
- Type Inch Series
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&S
- MFR # 02872/02820
- Zoro # G2074156
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.125 |
Details
Item | Tapered Roller Bearing Set |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Type | Inch Series |
Agency Compliance | ABMA |
Bore (mm) | 28.574999999999999 |
Lubrication | Light Oil Preservative |
Description
Tapered Roller, 1.125in.Bore,2.875in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPH641-D6)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 7H (7H)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- A.O. SMITH Century FS1036S, 5-5/8" Outdoor Sleeve Fan Motor 208-230 Volts 1075 RPM 1/3 HP 3.3 Amp (FS1036S)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- NSK NSK HR32305J, Tapered Roller Metric Type (HR32305J)
- NTN Tapered Roller Bearing Cones (14124)
- A&S Roller Bearings