Shop All Tapered Roller Bearings
A&S
Tapered Roller, 1.0625in.Bore, 2.4409in.OD
Mfr # 15106/15245
Zoro # G2073727
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.4409"
- Bore Dia. (In.) 1.0625"
- Bearing Width (In.) 0.75"
- Cage Material Steel
- Temp. Range (F) -20 to +248° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 15106/15245
- Zoro # G2073727
- UPC # 00888569071880
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.4409" |
Bore Dia. (In.) | 1.0625" |
Bearing Width (In.) | 0.75" |
Details
Item | Tapered Roller Bearing Set |
Cage Material | Steel |
Temp. Range (F) | -20 to +248° F |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Bore (mm) | 26.987500000000001 |
Type | Inch Series |
Description
Tapered Roller,1.0625in.Bore,2.4409in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Mini, SAE 8, Zinc, PK10 (3508)
- SNAP-TITE Dust Cap, EA & E Series 3/8 In. Nipples (PDC-6)
- GAST 1/Skid R6350A-2 Regenerative Blower (R6350A-2)
- IKO Flat Roller Cage, Single row, #FT251545B2 (FT251545B2)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- TIMKEN TIM-LM104911A, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, LM104911A (LM104911A)
- KOYO Medium Taper 2-4'' 50.9-101.6 (L44610)
- A&S Tapered Roller Bearings