Shop All Tapered Roller Bearings
A&S
Tapered Roller, 100mm Bore, 180mm OD, Temp. Range (F): -20 to 250
Mfr # 322 20 F
Zoro # G2073051
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.94
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
- Agency Compliance ABMA
- Bore (mm) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 322 20 F
- Zoro # G2073051
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.94 |
Details
Item | Tapered Roller Bearing |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Bore (mm) | 100 |
Cage Material | Steel |
Description
Tapered Roller, 100mm Bore, 180mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Rocket Release, 12 oz, Aerosol (E302)
- DAYTON Sleeve Bearing, 7/8x1 1/8x1 L, PK3 (3FJT2)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 50 ft. (PTH200-50CE-G)
- GATES Truflex V-Belts, 5L500 (5L500)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- NTN Tapered Roller Bearing Cone, 25580 (25580)
- TIMKEN TIM-30305, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 30305 (30305)
- A&S Roller Bearings