Shop All Tapered Roller Bearings
A&S
Tapered Roller, 0.875inBore, 2.0625inOD
Mfr # 1380/1328
Zoro # G2073900
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.875
- Type Inch Series
- Bore (mm) 22.225000000000001
- Lubrication Light Oil Preservative
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 1380/1328
- Zoro # G2073900
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.875 |
Details
Item | Tapered Roller Bearing Set |
Type | Inch Series |
Bore (mm) | 22.225000000000001 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Description
Tapered Roller,0.875inBore,2.0625inOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3" ID x 100 ft PVC Bulk Food Hose Clear (20013334)
- SMC Male Run Tee, 3/16 in., TubexMNPT (KQ2Y05-35AS)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (P308-01A)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6007-2NSE9C3 (6007-2NSE9C3)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- NSK NSK HR30302J, Tapered Roller Metric Type (HR30302J)
- NSK NSK HR33207J, Tapered Roller Metric Type (HR33207J)
- A&S Roller Bearings