Shop All Tapered Roller Bearings
A&S
Tapered Roller, 0.875in.Bore, 0.5614in.W
Mfr # 07087
Zoro # G2074129
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.875
- Cage Material Steel
- Agency Compliance ABMA
- Type Inch Series
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 07087
- Zoro # G2074129
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.875 |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Agency Compliance | ABMA |
Type | Inch Series |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 22.225000000000001 |
Lubrication | Light Oil Preservative |
Description
Tapered Roller,0.875in.Bore,0.5614in.W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS FHP Sheave, AK41-QT (AK41)
- MARATHON Close-Coupled Pump Motor 7.5 HP, , 3 phase, 1800 RPM, 230/460 V, 213JM Frame, Drip Proof (GT0416A)
- DAYTON AC Gearmotor, 49.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z079)
- DIXON Air King MNPT End Iron, 1" (AM12)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- NTN NTN 4T-29675, Tapered Roller Bearing Cone 275 In Id X 1 In W (4T-29675)
- BOWER Tapered Roller Bearing Cone - 1.375 In Id X 0.771 In W (14138A)
- A&S Tapered Roller Bearings