Shop All Tapered Roller Bearings
A&S
Tapered Roller, 0.669in.Bore, 1.8504in.OD
Mfr # 05066/05185
Zoro # G2074147
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.669
- Bore (mm) 16.992599999999999
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
- Type Inch Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&S
- MFR # 05066/05185
- Zoro # G2074147
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.669 |
Details
Item | Tapered Roller Bearing Cup |
Bore (mm) | 16.992599999999999 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Type | Inch Series |
Cage Material | Steel |
Agency Compliance | ABMA |
Description
Tapered Roller,0.669in.Bore,1.8504in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Enhanced Brass Breather Vent Plug 10-12 Micron, Sae #8 Port (237259)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- ARO Filter, Air Inlet 1/2", NPT, 197 scfm (F35341-411)
- TB WOODS Jaw Coupling Hub, SS095, Stnls Stl, 1-1/8" (SS095118)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- TIMKEN TRB Single Cone <4 OD, NP322963-70000 (NP322963-70000)
- BOWER Tapered Roller Bearing Cone - 1.375 In Id X 0.72 In W (LM48548)
- A&S Tapered Roller Bearings