Shop All Tapered Roller Bearings
A&S
Tapered Roller, 0.625in.Bore, 1.6875in.OD
Mfr # 11590/11520
Zoro # G2073937
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.625
- Temp. Range (F) -20 to 250
- Cage Material Steel
- Type Inch Series
- Bore (mm) 15.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 11590/11520
- Zoro # G2073937
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.625 |
Details
Item | Tapered Roller Bearing Set |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Type | Inch Series |
Bore (mm) | 15.875 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Description
Tapered Roller,0.625in.Bore,1.6875in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Mounting Bracket, For NEMA 48 NEMA Frame, For 5 5/8 in Motor Dia (12N970)
- TRITAN Take Up Unit, Wide Slot, Wide Inner Ring Insert, Set Screw, 1.9375-in. Bore, 149mm Overall L (UCST210-31)
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 1 HP, 1725 rpm (056C17W15328)
- DART CONTROLS Variable Ac Voltage Supply 0-120Vac (55AC10C)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- TIMKEN TRB Single Cone <4 OD, 26877-2 (26877-2)
- NTN Tapered Roller Bearing Cone, 25877 (25877)
- A&S Tapered Roller Bearings