Shop All Tapered Roller Bearings
A&S
Tapered Bearing, 1in Bore, 0.8mm IR Radius
Mfr # 15101/15245
Zoro # G2073751
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.4409"
- Bore Dia. (In.) 1"
- Bearing Width (In.) 0.75"
- Type Inch Series
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 15101/15245
- Zoro # G2073751
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.4409" |
Bore Dia. (In.) | 1" |
Bearing Width (In.) | 0.75" |
Details
Item | Tapered Roller Bearing Cup |
Type | Inch Series |
Agency Compliance | ABMA |
Cage Material | Steel |
Bore (mm) | 25.4 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to +248° F |
Description
Tapered Bearing,1in Bore,0.8mm IR Radius
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25AD030N114 (25A-D030N114)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (HCFU210-31)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6020Z C3)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- TRITAN Tapered Roller Bearing Set, 3.75-in. Bore Dia., 6-in. Outside Dia., 1.5625-in. Width (594A/592A)
- TIMKEN 286823, Tapered Roller Bearing 4 Od, Trb Single Cone Precision 4 Od (28682#3)
- A&S Roller Bearings