Shop All Wireless Access Points
Aruba
Instant Iap-325 Wireless Access Point
Mfr # IAP-325-US
Zoro # G2643939
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.2"
- Width 8"
- Wireless LAN Standard IEEE 802.11ac
- Depth 8"
- Product Type Wireless Access Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aruba
- MFR # IAP-325-US
- Zoro # G2643939
- UPC # 190017022284
- Country of Origin United States
- Category Wireless Access Points
Dimensions
Height | 2.2" |
Width | 8" |
Depth | 8" |
Details
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wireless Access Point |
Description
The ARUBA brand Instant Iap-325 Wireless Access Point has a height of 2.2", a width of 8", a depth of 8", and a wireless LAN standard of IEEE 802.11ac. It is a type of wireless access point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- NUPIXX Dummy Security Camera, Outdoor Use (3KNG8)
- BOYTONE Boytone BT-120BL Ultra-Portable Wireless Bluetooth Speaker - Electric Teal (BT-120BL)
- ILC Replacement for Tomtom P5 (P5 TOMTOM)
- ANTAIRA Industrial Dual Radio IEEE 802.11a/b/g/n/ac Wireless Access Point/Client/Bridge/Repeater/Router (ARS-7235-AC)
- ZYXEL AX5400 Dual-Radio WiFi 6 802.11ax Outdoor Access Point (WAX655E)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- PACE INTL Mobile WiFi Hotspot Display Counter Display With Six Hotspot (700-010-PACK)
- TP-LINK PoE+ Injector (POE160S)
- ANTAIRA Industrial 5-Port Gigabit Ethernet with Dual Radio IEEE 802.11a / b / g / n / ac (ARS-7235-5E-AC)
- Aruba Wireless Access Points