Shop All Uninterruptible Power Supplies (UPS)
Aruba
HPE OEM AWS HT 120V UPS
Mfr # 707849-B22
Zoro # G510798470
product price: $1,314.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,314.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aruba
- MFR # 707849-B22
- Zoro # G510798470
- UPC # 190017000176
- Country of Origin Multiple
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Locknut, 5", Steel, Non Ul (1219)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Grn/Red (XALACS2)
- EATON WIRING DEVICES Switch/Pilot Light Wht 1P 15A (277W-BOX)
- LEVITON Receptacle Flush Mnt 50A (R20-05206-S10)
- TRIPP LITE Smart UPS, 1.2 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (SMART1200LCD)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1500RM2UN)
- TRIPP LITE UPS System, 1.5 kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1500XLCD)
- TRIPP LITE Smart UPS, 1 kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (Smart1000LCD)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC Back-Ups Pro Bn Series Battery Backup System, 10 Outlets, 1350va, 1080 J (BN1350M2)
- Aruba Power Systems