Shop All Wireless Access Points
Aruba
Hpe Instant Iap-204 (Us) 802.11N/Ac Dual
Mfr # JW207A
Zoro # G2644937
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.6"
- Width 5.9"
- Product Type Wireless Access Point
- Depth 5.9"
- Wireless LAN Standard IEEE 802.11ac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aruba
- MFR # JW207A
- Zoro # G2644937
- UPC # 190017021089
- Country of Origin United States
- Category Wireless Access Points
Dimensions
Height | 1.6" |
Width | 5.9" |
Depth | 5.9" |
Details
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11ac |
Description
The ARUBA brand Hpe Instant Iap-204 (Us) 802.11N/Ac Dual is a wireless access point with a height of 1.6", width of 5.9", and depth of 5.9". It is compliant with the IEEE 802.11ac wireless LAN standard.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Adjustable Laptop Stand, Black/Silver (ASP30498)
- RAM MOUNTS Replacement for RAM Mounts Ram-316-hd-202u (RAM-316-HD-202U RAM MOUNTS)
- CLORE AUTOMOTIVE Solar Charge It! 6/12V 6/2A Battery Charger (4506)
- DELL Precision 7000 7780 17.3 in. Mobile Workstation (26DYG)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- TP-LINK PoE+ Injector (POE160S)
- UBIQUITI Access Point WiFi 6 Pro (U6-Pro-US)
- HP ENTERPRISE Aruba Ap-535 (Us) Unified Ap (JZ337A)
- ANTAIRA Industrial 802.11a/b/g/n WiFi Access Point/Client/Bridge/Repeater with Router and extended operatin (ARS-7131-T)
- HP ENTERPRISE Aruba Instant On Ap17 (Us) Access Point (R2X10A)
- GRANDSTREAM 802.11ac Wave-2 2x2:2 Wi-Fi Access Point (GWN7605)
- Aruba Wireless Access Points