Shop All Wireless Access Points
Aruba
Hpe Iap-335 (Rw) Wireless Access Point
Mfr # JW823A
Zoro # G2646179
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wireless LAN Standard IEEE 802.11ac
- Width 8.9"
- Height 2"
- Product Type Wireless Access Point
- Depth 8.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aruba
- MFR # JW823A
- Zoro # G2646179
- UPC # 190017041544
- Country of Origin United States
- Category Wireless Access Points
Dimensions
Width | 8.9" |
Height | 2" |
Depth | 8.8" |
Details
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wireless Access Point |
Description
The ARUBA brand Hpe Iap-335 (Rw) Wireless Access Point has a Wireless LAN Standard of IEEE 802.11ac, a Width of 8.9", a Height of 2", a Product Type of Wireless Access Point, and a Depth of 8.8".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon 10Ft Displayport Male To Hdmi Male Black Cable (Requires Dp++) (DISPORT2HDMIMM10F)
- ILC Replacement for Projection Lamp / Bulb Exr-5 82v300w replacement light bulb lamp (EXR-5 82V300W PROJECTION LAMP / BULB)
- CREST HEALTHCARE EconoCall Call Cord, 10' Cord, 1/4" Phone Plug (7700W-10)
- RAM MOUNTS Replacement for RAM Mounts Ram-vbd-125-sw1 (RAM-VBD-125-SW1 RAM MOUNTS)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC HD, UAPACHDUS (UAP-AC-HD-US)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- HP ENTERPRISE Aruba Instant On Ap11D (Us) Bundle (R3J25A)
- ENGENIUS EnStationAC AP/Bridges (EnStationAC-KIT)
- ANTAIRA Industrial 802.11b/g/n Wireless ***LAN Access Point/Bridge/Repeater (AMS-2111)
- ASUS ZenWiFi AX (XT8) 2PK White AX6600 Whole-Home Tri-band Mesh WiFi 6 Syst (ZENWIFI AX 2PK WHITE)
- HP ENTERPRISE Aruba Instant On Ap11 (Us) Bundle (R3J21A)
- Aruba Wireless Access Points