Shop All Wireless Access Points
Aruba
Hpe Iap-305 (Us) Instant 2X/3X 11Ac Ap
Mfr # IAP-305-US
Zoro # G2645278
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6.5"
- Height 1.5"
- Width 6.5"
- Wireless LAN Standard IEEE 802.11ac
- Product Type Wireless Access Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aruba
- MFR # IAP-305-US
- Zoro # G2645278
- Country of Origin Unknown
- Category Wireless Access Points
Dimensions
Depth | 6.5" |
Height | 1.5" |
Width | 6.5" |
Details
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wireless Access Point |
Description
The ARUBA brand Hpe Iap-305 (Us) Instant 2X/3X 11Ac Ap is a wireless access point with a depth of 6.5", a height of 1.5", and a width of 6.5". It is compliant with the IEEE 802.11ac wireless LAN standard.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for Lithonia ELB0612A - 2PK (MAX3967815)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Interstate YB9A-A (YB9A-A41)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Replacement Battery for Toyo 2FM4.5 - 2 Pack (ML4.5-4MP223)
- SOUTHWIRE Booster Cable 12 6Ga Polarglo (8565)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- ANTAIRA Industrial 802.11a/b/g/n WiFi Access Point/Client/Bridge/Repeater with Router and extended operatin (ARS-7131-T)
- ANTAIRA Industrial Dual Radio IEEE 802.11a/b/g/n/ac Wireless Access Point/Client/Bridge/Repeater/Router (ARS-7235-AC)
- UBIQUITI UniFi 6 Long-Range Access Pt (U6-LR-US)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, 3-Cbw140Ac-B (3-CBW140AC-B)
- AP PRODUCTS AP Products 013-202-SS Privacy Lock Set - Stainless Steel (013-202-SS)
- Aruba Wireless Access Points