Shop All Wireless Access Points
Aruba
Hp Instant Iap-315-Us Wireless Ap
Mfr # IAP-315-US
Zoro # G2643202
Free Shipping & Returns
$1,069.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wireless LAN Standard IEEE 802.11ac
- Product Type Wireless Access Point
- Height 1.9"
- Depth 7.1"
- Width 7.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aruba
- MFR # IAP-315-US
- Zoro # G2643202
- UPC # 190017041445
- Country of Origin United States
- Category Wireless Access Points
Dimensions
Height | 1.9" |
Depth | 7.1" |
Width | 7.2" |
Details
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wireless Access Point |
Description
The ARUBA brand HP Instant IAP-315-US Wireless Access Point is a wireless access point with a Wireless LAN Standard of IEEE 802.11ac. It has a product type of Wireless Access Point and measures 1.9" in height, 7.1" in depth, and 7.2" in width.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dyson 202932-05 Battery (202932-05 BATTERY DYSON)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sentry Lite PM640 - 10 Pack (ML4-6MP1082512429443)
- PYLE 16 Gauge 100 Ft. Spool Of High Quality Speaker Zip Wire, PSC16100 (PSC16100)
- XHORSE Xhorse: Condor XC-009 Manual Key Duplicating Machine€�W/ BATTERY (XHS-XC009)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 2, NSM2US (NSM2(US))
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC HD, UAPACHDUS (UAP-AC-HD-US)
- ANTAIRA Industrial 802.11a/b/g/n WiFi Access Point/Client/Bridge/Repeater with Router and extended operatin (ARS-7131-T)
- TP-LINK AC1750 Wireless Dual Band Gigabit Ceilin (EAP245_v3)
- HP ENTERPRISE Aruba Ap-505 (Us) Unified Ap (R2H29A)
- ZURN Ethernet, plumbSMARTGateway LoRaWAN (ZGW-LORA-W1-ETH)
- ENGENIUS EnStationAC AP/Bridges (EnStationAC-KIT)
- Aruba Wireless Access Points