Shop All Wireless Access Points
Aruba
Hp Instant Iap-225-Us Wireless Ap, JW242A
Mfr # JW242A
Zoro # G2645926
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Wireless Access Point
- Width 8"
- Height 2.1"
- Wireless LAN Standard IEEE 802.11ac
- Depth 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aruba
- MFR # JW242A
- Zoro # G2645926
- UPC # 190017021430
- Country of Origin United States
- Category Wireless Access Points
Dimensions
Width | 8" |
Height | 2.1" |
Depth | 8" |
Details
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11ac |
Description
The ARUBA brand HP Instant IAP-225-US Wireless AP,JW242A is a wireless access point with a width of 8", height of 2.1", depth of 8", and a wireless LAN standard of IEEE 802.11ac.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replaces Eaton Powerware 153302035-001 UPS (MAX3908839)
- LOGITECH G502 Hero Gaming Mouse, 910005469 (910-005469)
- ILC Replacement for Interstate Nic0636 (NIC0636 INTERSTATE)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER MAINTAINER for 12V 35AH EVH12390 SLA Battery (MAX3513975)
- GRANDSTREAM 802.11ac Wave-2 2x2:2 Wi-Fi Access Point (GWN7605)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- ANTAIRA Industrial 5-Port Gigabit Ethernet with Dual Radio IEEE 802.11a / b / g / n / ac (ARS-7235-5E-AC)
- ANTAIRA Industrial 802.11b/g/n Wireless ***LAN Access Point/Bridge/Repeater, EOT -40ºC~75ºC (AMS-2111-T)
- ENGENIUS AC 5GHz Outdoor 11ac Wave 2 Pt. Wireless (EnStation5-AC-KIT)
- ANTAIRA Industrial Dual Radio IEEE 802.11a/b/g/n/ac Wireless Access Point/Client/Bridge/Repeater/Router (ARS-7235-AC)
- AVAYA Wireless Access Point Ethernet And Communication Module (WAP9102)
- Aruba Wireless Access Points