Shop All Wireless Access Points
Aruba
Hp Instant Iap-225-Us Wireless Ap, IAP-225-US
Mfr # IAP-225-US
Zoro # G2643762
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cable Lock Slot
- Input Voltage 12 V DC
- Width 8"
- Height 2.1"
- Wireless LAN Standard IEEE 802.11ac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aruba
- MFR # IAP-225-US
- Zoro # G2643762
- UPC # 190017021430
- Country of Origin United States
- Category Wireless Access Points
Dimensions
Width | 8" |
Height | 2.1" |
Depth | 8" |
Details
Features | Cable Lock Slot |
Input Voltage | 12 V DC |
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wireless Access Point |
Description
The ARUBA brand HP Instant IAP-225-US Wireless Access Point has an input voltage of 12 V DC, a width of 8", a height of 2.1", a wireless LAN standard of IEEE 802.11ac, and a depth of 8".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOGLE NEST Nest Hub Max Charcoal (GA00639-US)
- PYLE Universal Dual Device Laptop Stand (PLPTS38)
- ADVANTUS Badge Holder, Clear, Horizontal, PK50 (AVT-75603)
- EXELL BATTERY 2.4V 150mAh NiMH Battery Pack with Genuine Varta Cells 55615302059 (2/V150H-3P)
- ANTAIRA Industrial 5-Port Gigabit Ethernet with Dual Radio IEEE 802.11a / b / g / n / ac (ARS-7235-5E-AC)
- HP ENTERPRISE Aruba Ap-515 (Us) Unified Ap (Q9H63A)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- GRANDSTREAM 802.11ac Wave-2 2x2:2 Wi-Fi Access Point (GWN7605)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- HP ENTERPRISE Aruba Instant On Ap17 (Us) Access Point (R2X10A)
- UBIQUITI NETWORKS COMMERCIAL Rocket PRISM 5AC Gen 2, RP5ACGEN2US (RP-5AC-Gen2-US)
- Aruba Wireless Access Points