Shop All Wireless Access Points
Aruba
Hp Instant Iap-215-Us Wireless Ap, JW229A
Mfr # JW229A
Zoro # G2644797
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wireless LAN Standard IEEE 802.11ac
- Product Type Wireless Access Point
- Width 7.1"
- Height 1.8"
- Depth 7.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aruba
- MFR # JW229A
- Zoro # G2644797
- UPC # 190017021300
- Country of Origin United States
- Category Wireless Access Points
Dimensions
Width | 7.1" |
Height | 1.8" |
Depth | 7.1" |
Details
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wireless Access Point |
Description
The ARUBA brand HP Instant IAP-215-US Wireless AP,JW229A is a wireless access point with a Wireless LAN Standard of IEEE 802.11ac. It has a product type of Wireless Access Point and dimensions of 7.1" width, 1.8" height, and 7.1" depth.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for WKDC12-55C/FR-F (ML55-12INT488)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL912)
- RENATA CR2016-MFR 3V Lithium Coin Battery Pressure Contacts For PC CMOS Boards (CR2016-MFR)
- ILC Replacement for Olympus Stylus 80 (STYLUS 80 OLYMPUS)
- HP ENTERPRISE Aruba Ap-505 (Us) Unified Ap (R2H29A)
- MOXA 802.11N Access Point, Us Band, 0 To 60°C (AWK-1131A-US)
- ENGENIUS EnStationAC AP/Bridges (EnStationAC-KIT)
- ENGENIUS EnJet Outdoor AC Wave 2 CPE (ENH500v3)
- ENGENIUS 5 Ghz Outdoor 802.11Ac Wave 2 Wireless Bridge/Ap Featurestime (ENSTATION5-ACKIT)
- UBIQUITI UniFi 6 Long-Range Access Pt (U6-LR-US)
- TP-LINK AC1750 Wireless Dual Band Gigabit Ceilin (EAP245_v3)
- Aruba Wireless Access Points