Shop All Wireless Access Points
Aruba
Hp Instant Iap-215-Us Wireless Ap, IAP-215-US
Mfr # IAP-215-US
Zoro # G2642782
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features MIMO Technology, Security Slot, Quality of Service (QoS)
- Height 1.8"
- Product Type Wireless Access Point
- Wireless LAN Standard IEEE 802.11ac
- Width 7.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aruba
- MFR # IAP-215-US
- Zoro # G2642782
- UPC # 190017021300
- Country of Origin United States
- Category Wireless Access Points
Dimensions
Height | 1.8" |
Width | 7.1" |
Depth | 7.1" |
Details
Features | MIMO Technology, Security Slot, Quality of Service (QoS) |
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11ac |
Input Voltage | 12 V DC |
Description
The ARUBA brand HP Instant IAP-215-US Wireless Access Point has a height of 1.8", a width of 7.1", and a depth of 7.1". It has a product type of Wireless Access Point and a Wireless LAN Standard of IEEE 802.11ac. The input voltage is 12 V DC.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE UMS4 Intelligent USB Four Slot Superb Battery Charger (UMS4)
- EXELL BATTERY Emergency Lighting Battery Fits Astralite 20-0001 Lithonia A15032-1 (EBE-59)
- ILC Replacement for Kodak Ektagraphic III A replacement light bulb lamp (EKTAGRAPHIC III A KODAK)
- VIDEO MOUNT PRODUCTS Component Holder, Ceiling, Silver (LCDMIDCHB)
- MOXA 802.11N Access Point, Us Band, 0 To 60°C (AWK-1131A-US)
- HP ENTERPRISE Aruba Instant On Ap11D (Us) Bundle (R3J25A)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 2, NSM2US (NSM2(US))
- UBIQUITI NETWORKS COMMERCIAL UniFi 6 Long-Range Access Pt (U6LRUS)
- ZYXEL AX5400 Dual-Radio WiFi 6 802.11ax Outdoor Access Point (WAX655E)
- ASUS ZenWiFi AX (XT8) 2PK White AX6600 Whole-Home Tri-band Mesh WiFi 6 Syst (ZENWIFI AX 2PK WHITE)
- AP PRODUCTS AP Products 013-202-SS Privacy Lock Set - Stainless Steel (013-202-SS)
- Aruba Wireless Access Points