Shop All Wireless Access Points
Aruba
Hp Instant Iap-205-Us Wireless Ap, JW213A
Mfr # JW213A
Zoro # G2645549
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.9"
- Product Type Wireless Access Point
- Wireless LAN Standard IEEE 802.11ac
- Height 1.6"
- Width 5.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aruba
- MFR # JW213A
- Zoro # G2645549
- UPC # 70090116943
- Country of Origin United States
- Category Wireless Access Points
Dimensions
Depth | 5.9" |
Height | 1.6" |
Width | 5.9" |
Details
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11ac |
Description
The ARUBA brand HP Instant IAP-205-US Wireless AP,JW213A is a wireless access point with a depth of 5.9", a height of 1.6", and a width of 5.9". It is compliant with the IEEE 802.11ac wireless LAN standard.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - 8 Pack (ML8-12MP81)
- GENERAC Generic BL210108BK 12 ft. Computer Power Cord; Black (BL210108BK)
- TRIPP LITE USB 3.0 Cable, Ethernet, SuperSpeed, Black (U336-000-R)
- DEWALT Mobile Usb Charge 24W 2P (141 9008 DW2)
- HP ENTERPRISE Aruba Instant On Ap11 (Us) Bundle (R3J21A)
- GRANDSTREAM 802.11ac Wave-2 2x2:2 Wi-Fi Access Point (GWN7605)
- AP PRODUCTS AP Products 013-231-SS Privacy Lock Set - Lever, Stainless Steel (013-231-SS)
- CISCO Cbw140Ac 802.11Ac 2X2 Wave, Cbw140Ac-B (CBW140AC-B)
- ANTAIRA Industrial 802.11a/b/g/n WiFi Access Point/Client/Bridge/Repeater with Router and extended operatin (ARS-7131-T)
- RENDER JL086ANo.ABA 680WX372 54VDC Wireless Access (JL086A#ABA)
- HP ENTERPRISE Aruba Ap-505 (Us) Unified Ap (R2H29A)
- Aruba Wireless Access Points