Shop All Wireless Access Points
Aruba
Hp Instant Iap-205-Us Wireless Ap, IAP-205-US
Mfr # IAP-205-US
Zoro # G2644456
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.9"
- Features Security Slot, Quality of Service (QoS), MIMO Technology
- Wireless LAN Standard IEEE 802.11ac
- Depth 5.9"
- Input Voltage 12 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aruba
- MFR # IAP-205-US
- Zoro # G2644456
- UPC # 190017021140
- Country of Origin United States
- Category Wireless Access Points
Dimensions
Width | 5.9" |
Depth | 5.9" |
Height | 1.6" |
Details
Features | Security Slot, Quality of Service (QoS), MIMO Technology |
Wireless LAN Standard | IEEE 802.11ac |
Input Voltage | 12 V DC |
Product Type | Wireless Access Point |
Description
The ARUBA brand HP Instant IAP-205-US Wireless Access Point has a width of 5.9", a depth of 5.9", a height of 1.6", and an input voltage of 12 V DC. It is compliant with the IEEE 802.11ac Wireless LAN Standard. Product type is Wireless Access Point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Carousel 5600 replacement light bulb lamp (CAROUSEL 5600 LIGHT BULB / LAMP)
- AMPD Classic Slim Dual Layer Case for Samsung Galaxy A23 / A23 5G Purple (AA-A23-CLASSIC-PURP)
- QUARTET Workstation Privacy Screen, 38"x64" (WPS2000)
- ILC Replacement for Enersys 0819-0010 Battery (0819-0010 BATTERY ENERSYS)
- ENGENIUS EnStationAC AP/Bridges (EnStationAC-KIT)
- TP-LINK AX1800 Indoor/Outdoor Dual-Band Wifi AP (EAP610-OUTDOOR)
- BZBGEAR 4K60 UHD HDMI 2.0 Wireless Extender Kit up to 200ft (BG-Air4Kast)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- ANTAIRA Industrial Dual Radio IEEE 802.11a/b/g/n/ac Wireless Access Point/Client/Bridge/Repeater/Router (ARS-7235-AC)
- ENGENIUS Engenius Enh500V3 Offers The Advanced 802.11Ac Wave 2 Wi-Fi (ENH500V3)
- PACE INTL Mobile WiFi Hotspot Display Counter Display With Six Hotspot (700-010-PACK)
- Aruba Wireless Access Points