Shop All Wireless Access Points
Aruba
Ap-515 Rw Unified Ap
Mfr # Q9H62A
Zoro # G2643972
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.8"
- Product Type Wireless Access Point
- Wireless LAN Standard 802.11ax
- Width 7.9"
- Depth 7.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aruba
- MFR # Q9H62A
- Zoro # G2643972
- Country of Origin United States
- Category Wireless Access Points
Dimensions
Height | 1.8" |
Width | 7.9" |
Depth | 7.9" |
Details
Product Type | Wireless Access Point |
Wireless LAN Standard | 802.11ax |
Description
The ARUBA AP-515 RW Unified Access Point is a wireless access point with a height of 1.8", a width of 7.9", and a depth of 7.9". It is compliant with the 802.11ax wireless LAN standard.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Plastic Monitor Stand, 80 lb. Capacity, Black/Gray (K60089)
- BATTERY CLERK AJC® Sigmas SP6-12HR SP 6-12HR 6V 12Ah Sealed Lead Acid Battery (SIGMASTEK-SP6-12HR SP 6-12HR)
- RIDGID Battery Charger, 2.5 Ah/5 Ah, 39min/82min (RBC-30)
- STENS New 605-130 Air Filter For Stihl Ms241, Ms251, Ms261, Ms271, Ms291, Ms311, Ms362 And Ms391 Chainsaws (605-130)
- UBIQUITI NETWORKS COMMERCIAL Airmax Dish Cpe 2.4Ghz (PBE-2AC-400-US)
- ANTAIRA Industrial 802.11b/g/n Wireless ***LAN Access Point/Bridge/Repeater (AMS-2111)
- UBIQUITI NETWORKS COMMERCIAL airMAX GigaBeam Plus 60 GHz (GBEPLUSUS)
- HP ENTERPRISE Aruba Ap-515 (Us) Unified Ap (Q9H63A)
- ENGENIUS EnStationAC AP/Bridges (EnStationAC-KIT)
- AVAYA Wireless Access Point Ethernet And Communication Module (WAP9102)
- ZYXEL AXE7800 Tri-Band WiFi 6E Access Point (WAX640S-6E)
- Aruba Wireless Access Points