Shop All Wireless Access Points
Aruba
Ap-303H 802.11Ac 2X2 Dr Intnl Ant Renew
Mfr # JY680AR
Zoro # G2645810
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.4"
- Product Type Wireless Access Point
- Height 5.9"
- Depth 1.6"
- Wireless LAN Standard IEEE 802.11ac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aruba
- MFR # JY680AR
- Zoro # G2645810
- Country of Origin United States
- Category Wireless Access Points
Dimensions
Width | 3.4" |
Height | 5.9" |
Depth | 1.6" |
Details
Product Type | Wireless Access Point |
Wireless LAN Standard | IEEE 802.11ac |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Telephone Lightweight Headset (KXTCA430)
- KENSINGTON Simply Portable - SP17 Classic Laptop Sl (K62567USA)
- MIGHTY MAX BATTERY 12V 22AH Replaces Solar Booster Pac ES1217, ES1230, ESP5500 - 2 Pack (ML22-12GELMP2609)
- ILC Replacement for Olympus Bls-50 (BLS-50 OLYMPUS)
- MOXA 802.11N Access Point, Us Band, 0 To 60°C (AWK-1131A-US)
- HP ENTERPRISE Aruba Instant On Ap17 (Us) Access Point (R2X10A)
- ANTAIRA Industrial Dual Radio IEEE 802.11a/b/g/n/ac Wireless Access Point/Client/Bridge/Repeater/Router (ARS-7235-AC)
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC Wave 2, UAPACSHDUS (UAP-AC-SHD-US)
- HP ENTERPRISE Aruba Instant On Ap11D (Us) Bundle (R3J25A)
- ANTAIRA Industrial 802.11a/b/g/n WiFi Access Point/Client/Bridge/Repeater with Router and extended operatin (ARS-7131-T)
- TP-LINK AC1750 Wireless Dual Band Gigabit Ceilin (EAP245_v3)
- Aruba Wireless Access Points