Shop All Wireless Access Points
Aruba
Ap 205 Wireless Access Point
Mfr # AP-205
Zoro # G2643799
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wireless LAN Standard IEEE 802.11ac
- Height 1.6"
- Depth 5.9"
- Features MIMO Technology
- Width 5.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aruba
- MFR # AP-205
- Zoro # G2643799
- UPC # 190017020655
- Country of Origin United States
- Category Wireless Access Points
Dimensions
Height | 1.6" |
Depth | 5.9" |
Width | 5.9" |
Details
Wireless LAN Standard | IEEE 802.11ac |
Features | MIMO Technology |
Product Type | Wireless Access Point |
Input Voltage | 12 V DC |
Description
The ARUBA brand Ap 205 Wireless Access Point is a wireless access point with a Wireless LAN Standard of IEEE 802.11ac. It has a height of 1.6", a depth of 5.9", and a width of 5.9". It has an input voltage of 12 V DC.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Tripp Lite InternetOffice 700 12V 9Ah UPS Battery (TRIPP LITE-INTERNETOFFICE 700)
- PYLE Marine Bluetooth Powered Speakers, PLATV85BT.5 (PLATV85BT.5)
- UPG Upg 45822 Ub12750 - Group 24 Sealed Lead Acid Battery (45822)
- CABLE WHOLESALE Cable Wholesale 10U2-02203BK Black USB 2.0 Printer & Device Cable; Type A Male to Type B Male - 3 ft. (10U2-02203BK)
- UBIQUITI NETWORKS COMMERCIAL NanoStation 5, NSM5US (NSM5(US))
- HP ENTERPRISE Aruba Instant On Ap17 (Us) Access Point (R2X10A)
- ZYXEL AX5400 Dual-Radio WiFi 6 802.11ax Outdoor Access Point (WAX655E)
- GRANDSTREAM 802.11ac Wave-2 2x2:2 Wi-Fi Access Point (GWN7605)
- RENDER JL086ANo.ABA 680WX372 54VDC Wireless Access (JL086A#ABA)
- ENGENIUS AC 5GHz Outdoor 11ac Wave 2 Pt. Wireless (EnStation5-AC-KIT)
- HP ENTERPRISE Aruba Instant On Ap11 (Us) Bundle (R3J21A)
- Aruba Wireless Access Points