Shop All Wireless Access Points
Aruba
205H Wireless Access Point
Mfr # IAP-205H-US
Zoro # G2644438
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.4"
- Depth 1.6"
- Wireless LAN Standard IEEE 802.11ac
- Product Type Wireless Access Point
- Height 5.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aruba
- MFR # IAP-205H-US
- Zoro # G2644438
- UPC # 88611249216
- Country of Origin United States
- Category Wireless Access Points
Dimensions
Width | 3.4" |
Depth | 1.6" |
Height | 5.9" |
Details
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Wireless Access Point |
Description
The ARUBA brand 205H Wireless Access Point has a width of 3.4", a depth of 1.6", a height of 5.9", and is compliant with the IEEE 802.11ac Wireless LAN Standard. It is a type of Wireless Access Point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKAN MOUNTS Barkan 13-83 inch Full Motion-4 Movement Extra Long Dual Arm Flat/Curved TV Wall Mount 110 lbs Black (BM464XL)
- ILC Replacement for Welch Allyn 71050 Rechargeable Battery (71050 RECHARGEABLE BATTERY WELCH ALLYN)
- JBL Party Box Encore Essential Bluetooth Speaker, Black (JBLPBENCOREESSAM)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Interstate SLA1075 (ML9-12241426)
- ENGENIUS 5 Ghz Outdoor 802.11Ac Wave 2 Wireless Bridge/Ap Featurestime (ENSTATION5-ACKIT)
- MOXA 802.11N Wireless Client, Us Band, 0 To 60°C (AWK-1137C-US)
- ENGENIUS EnStationAC AP/Bridges (EnStationAC-KIT)
- ENGENIUS EnJet Outdoor AC Wave 2 CPE (ENH500v3)
- ZYXEL AX5400 Dual-Radio WiFi 6 802.11ax Outdoor Access Point (WAX655E)
- HP ENTERPRISE Aruba Instant On Ap11 (Us) Bundle (R3J21A)
- TP-LINK 5GHz AC 867Mbps 23dBi Outdoor CPE (CPE710)
- Aruba Wireless Access Points