Shop All Bandages
Artzone
Toenail Clippers For Thick Ingrown Nails
Mfr # AZZR-007
Zoro # G8143513
product price: $15.69
/ea
Sold in multiples of 10 for $156.90
$156.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Moon/crescent shaped clipper with locking mechanism. Heavy Duty.
- No FGL Data Toe Nail Clipper
- Application Cutting/clipping stubborn or ingrown toenails.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Purple |
Material | Stainless Steel |
Item | Toenail Clippers for Thick Ingrown Nails |
Features | Moon/crescent shaped clipper with locking mechanism. Heavy Duty. |
No FGL Data | Toe Nail Clipper |
Application | Cutting/clipping stubborn or ingrown toenails. |
Description
Toenail Clippers For Thick Ingrown Nails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Complete Refill/Kit, 184pcs, Class A (91360)
- HEARTSINE Wire Wall Bracket, Samaritan Pad (PAD-CAB-02)
- GREEN EARTH Skin Cleanser, Foaming, Green Earth, 1 Gal, , Green, PK 4 (BET7810400)
- BAYER Aspirin, Chewable, 36 x 1, Bottle, 81mg (20-132)
- ARTZONE Toenail Clippers For Thick Ingrown Nails (AZZR-002)
- ARTZONE Toenail Clippers For Thick Ingrown Nails (AZZR-004)
- NEXCARE First Aid Tape, Flexible, Clear, 1", PK24 (771-1PK)
- MEDLINE Woven Adhesive Bandages, 1 1/2"X3", PK100 (NON25510)
- OASIS Food Service Adhesive Bandages, 3/4in x 3in, Blue, Fabric, 100 Per Box, 2 Boxes (BA3/4-BLUEX2)
- MEDI-FIRST Bandage, Fabric, Box, 2 In L, PK40 (61678)
- AEK SAM XT Tourniquet (EN9522)
- Artzone Bandages